- M1 Series Flow Gauge Regulator
- Single-Stage
- Gas Type: Oxygen
features
- Chrome-plated brass body with all brass high-pressure chamber
- Internal reseating relief valve protects against overpressurization
- Standard DISS 1240 outlet connection and plastic swivel hose barb
| Filter Material | Sintered |
| Inlet Connection | CGA-540 Nut and Nipple |
| Inlet Pressure [Max] | 3000 psi |
| Type | Single-Stage |
| Diaphragm Material | Neoprene |
| Gas Type | Oxygen |
| Gauge Size | 2 in |
| Weight | 1.0 LB |

