- M1 Series Preset Pressure Gauge Regulator
- Gas Type: Oxygen
features
- Chrome-plated brass body with all brass high-pressure chamber
- 1100 SCFH air maximum rated flow at 2,000 psi
- Internal reseating relief valve protects against overpressurization
- DISS gas specific outlets
| Filter Material | Sintered |
| Gas Type | Oxygen |
| Gauge Size | 2 in |
| Inlet Connection | CGA-540 Nut and Nipple |
| Inlet Pressure [Max] | 3000 psi |
| Outlet Pressure | 50.0 psi |
| Diaphragm Material | Neoprene |
| Weight | 3.1 LB |

