- M1 Series Pressure Gauge Regulator
features
- Chrome-plated brass body with all brass high-pressure chamber
- 2000 SCFH air maximum rated flow at 2,000 psi
- Internal reseating relief valve protects against overpressurization
- Dual scale pressure gauge: psi and kPa
- DISS gas specific outlets
| Gauge Size | 2 in |
| Inlet Connection | CGA-540 Nut and Nipple |
| Filter Material | Sintered |
| Diaphragm Material | Neoprene |
| Inlet Pressure [Max] | 3000 psi |
| Outlet Pressure | 0.0 psi [Min], 100.0 psi [Max] |
| Weight | 2.78 LB |

