- M1 Series Flowmeter Regulator
- Gas Type: Oxygen
features
- Chrome-plated brass body with all brass high-pressure chamber
- Internal reseating relief valve protects against overpressurization
includes
- Plastic Swivel Hose Barb
| Inlet Pressure [Max] | 3000 psi |
| Filter Material | Sintered |
| Diaphragm Material | Neoprene |
| Inlet Connection | CGA-870 Yoke |
| Gas Type | Oxygen |
| Gauge Size | 2 in |
| Weight | 3.29 LB |

