- Pin-Indexed Yoke Connection
- Gas Type: Oxygen
| Pressure [Max] | 3000 psi |
| Gas Type | Oxygen |
| Connections | 1/4 in NPT Male |
| CGA No. | CGA-870 |
| Weight | 0.09 LB |
| Pressure [Max] | 3000 psi |
| Gas Type | Oxygen |
| Connections | 1/4 in NPT Male |
| CGA No. | CGA-870 |
| Weight | 0.09 LB |