- Manifold Block Assembly
- Female Outlet
- Gas Type: Nitrogen, Argon, Helium
| Gas Type | Nitrogen, Argon, Helium |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-580 |
| Thread Direction | RH |
| Type | Manifold |
| Connection Type | Female Outlets |
| Weight | 3.61 LB |
| Gas Type | Nitrogen, Argon, Helium |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-580 |
| Thread Direction | RH |
| Type | Manifold |
| Connection Type | Female Outlets |
| Weight | 3.61 LB |