- Medica Gauge
- Gas Type: Oxygen
| Thread Size | 1/4 in (NPT) |
| Style | Back Port |
| Gas Type | Oxygen |
| Pressure [Max] | 4000 psi |
| Diameter | 1 1/2 in |
| Weight | 2.01 LB |
| Thread Size | 1/4 in (NPT) |
| Style | Back Port |
| Gas Type | Oxygen |
| Pressure [Max] | 4000 psi |
| Diameter | 1 1/2 in |
| Weight | 2.01 LB |