- OxyTOTE "All In One" Portable Oxygen System
- Gas Type: Oxygen
features
- Regulator and cylinder valve combined into one unit
- User can initiate flow in one easy step
- Transfill through CGA 540 port
- Filtration throughout for maximum safety
- Integral reseating relief valve protects against over-pressurization
- Protective shroud ensures safety and lasting performance
includes
- 679 L "E" aluminum cylinder
| Gas Type | Oxygen |
| Inlet Pressure [Max] | 3000 psi |
| Flow [Min] | 0.5 min |
| Gauge Size | 1 1/2 in |
| Flow [Max] | 25 min |
| Body Material | Brass |
| Weight | 11.22 LB |

