- OPA Series Compact Click-Style Regulator
- Gas Type: Oxygen
features
- Dial-in flow control
- Hose barb outlet
- Compact aluminum body with brass inlet chamber
- Internal reseating relief valve protects against overpressurization
- OPA series designed for pediatric, homecare, hospital and emergency applications
| Filter Material | Sintered |
| Inlet Connection | CGA-870 Yoke |
| Gas Type | Oxygen |
| Inlet Pressure [Max] | 3000 psi |
| Gauge Size | 1 1/2 in |
| Pressure | 50 psi |
| Weight | 0.39 LB |

