- Rigid Pigtail
- Male
- Gas Type: Propane, MAPP
| Tube I.D. | 5/8 in |
| Gas Type | Propane, MAPP |
| Thread Direction | LH |
| Material | Brass |
| Thickness | 0.065 in |
| CGA No. | CGA-510 |
| Type | Pigtail |
| Style | Horizontal |
| Length | 20 in |
| Pressure [Max] | 500 psig |
| Connection Type | Male |
| Weight | 1.21 LB |

