- Manifold Rigid Pigtail
- Female
- Gas Type: Oxygen
| Pressure [Max] | 3000 psig |
| Tube I.D. | 5/16 in |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Thread Direction | RH |
| Connection Type | Female |
| Thickness | 0.065 in |
| Type | Pigtail |
| Material | Copper |
| Weight | 0.23 LB |
| Pressure [Max] | 3000 psig |
| Tube I.D. | 5/16 in |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Thread Direction | RH |
| Connection Type | Female |
| Thickness | 0.065 in |
| Type | Pigtail |
| Material | Copper |
| Weight | 0.23 LB |