- Pipe Thread Cap & PLug
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Material | Brass |
| Type | Hex Plug |
| Weight | 0.13 LB |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Material | Brass |
| Type | Hex Plug |
| Weight | 0.13 LB |