- Flexible Pigtail
- Female Brass
- Gas Type: Air
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
| Connection Type | Female Brass |
| Material | Stainless Steel |
| Pressure [Max] | 3000 psi |
| Thread Direction | RH |
| Gas Type | Air |
| Bend Radius [Min] | 3 in |
| CGA No. | CGA-346 |
| Length | 24 in |
| Weight | 1.22 LB |

