- Flexible Pigtail
- Female Stainless Steel
- Gas Type: Air
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
- Teflon lined
| Pressure [Max] | 3000 psi |
| Length | 24 in |
| Thread Direction | RH |
| Gas Type | Air |
| CGA No. | CGA-346 |
| Connection Type | Female Stainless Steel |
| Bend Radius [Min] | 3 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |

