- Flexible Pigtail
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
| Bend Radius [Min] | 3 in |
| Pressure [Max] | 3000 psi |
| Connection Type | Female Brass |
| Thread Size | 1/4 in (NPT) |
| Length | 36 in |
| Material | Stainless Steel |
| Weight | 0.62 LB |

