- Flexible Pigtail
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
- Teflon lined
| Length | 48 in |
| Pressure [Max] | 6000 psi |
| Connection Type | Female Stainless Steel |
| Bend Radius [Min] | 3 in |
| Material | Stainless Steel |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.11 LB |

