- Flexible Pigtail
- Male Brass
- Gas Type: Nitrogen, Argon
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
| Material | Stainless Steel |
| Connection Type | Male Brass |
| Gas Type | Nitrogen, Argon |
| Bend Radius [Min] | 3 in |
| Length | 36 in |
| Pressure [Max] | 3000 psi |
| Thread Direction | RH |
| Weight | 1.32 LB |

