- Stainless Steel Flexible Pigtail
features
- 100% tested and cleaned for oxygen
- Individually poly bagged
| Material | Stainless Steel |
| Length | 36 in |
| Pressure [Max] | 3000 psig |
| Type | Pigtail |
| Connection Type | Both Female |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.44 LB |
| Material | Stainless Steel |
| Length | 36 in |
| Pressure [Max] | 3000 psig |
| Type | Pigtail |
| Connection Type | Both Female |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.44 LB |