Skip to content Skip to navigation menu
Western Enterprises312-QDB11

312-QDB11

Quick Connects
Item #101574526
  • Quick Connect
  • QDB200 - Male Plug, QDB201 - Female Socket
  • Gas Type: Fuel Gas
Western Enterprises312-QDB11
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick Connect
  • QDB200 - Male Plug, QDB201 - Female Socket
  • Gas Type: Fuel Gas

features

  • Brass construction provides long service life
  • Non-interchangeable oxygen and fuel gas connectors
  • Instant closure on reverse flow check valves
  • Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
  • Double seal socket connection on second seal
Type Quick Connect
Connection Type QDB200 - Male Plug, QDB201 - Female Socket
Gas Type Fuel Gas
Material Brass
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison