- Quick Connect
- QDB100 - Male Plug, QDB101 - Female Socket
- Gas Type: Oxygen/Inert Gas
features
- Brass construction provides long service life
- Non-interchangeable oxygen and fuel gas connectors
- Instant closure on reverse flow check valves
- Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
- Double seal socket connection on second seal
| Type | Quick Connect |
| Gas Type | Oxygen/Inert Gas |
| Connection Type | QDB100 - Male Plug, QDB101 - Female Socket |
| Material | Brass |
| Weight | 0.25 LB |

