Skip to content Skip to navigation menu
Western Enterprises312-QDB32

312-QDB32

Quick Connects
Item #101572120
  • Quick Connect
  • QDB105 - Male Plug, QDB106 - Female Socket
  • Gas Type: Oxygen
Western Enterprises312-QDB32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick Connect
  • QDB105 - Male Plug, QDB106 - Female Socket
  • Gas Type: Oxygen

features

  • Brass construction provides long service life
  • Non-interchangeable oxygen and fuel gas connectors
  • Instant closure on reverse flow check valves
  • Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
  • Double seal socket connection on second seal
Gas Type Oxygen
Connection Type QDB105 - Male Plug, QDB106 - Female Socket
Material Brass
Type Quick Connect
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison