Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Western Enterprises312-QDBU34

312-QDBU34

Quickmates™ Quick Connects
Item #101572294
  • Quickmates™ Quick Connect
  • Gas Type: Inert Gas
Western Enterprises312-QDBU34
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quickmates™ Quick Connect
  • Gas Type: Inert Gas

features

  • 3 in 1 product for safety and quick setup
  • Nickel plated brass
Thread - TPI or Pitch 5/8 in - 18 UNF
Gas Type Inert Gas
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison