Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Western Enterprises312-QDFAU30

312-QDFAU30

Safemates™ Quick Connects & Flashback Arrestors
Item #101591150
  • Safemates™ Quick Connect & Flashback Arrestors
  • Gas Type: Oxygen/Fuel Gas
Western Enterprises312-QDFAU30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safemates™ Quick Connect & Flashback Arrestors
  • Gas Type: Oxygen/Fuel Gas

features

  • 4:1 product for safety and quick setup
  • Nickel plated brass
  • Soft seat Buna Nitrile O-ring
  • 316 stainless steel flame trap stops flashback
  • Reusable flashback arrestor, manual resetting not required
  • 100% factory flame and leak tested
Thread - TPI or Pitch 9/16 in - 18 UNF
Gas Type Oxygen/Fuel Gas
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison