Skip to content Skip to navigation menu
Western Enterprises312-R125G

312-R125G

Economy Balloon Inflators
Item #101571364
  • Economy Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium
Western Enterprises312-R125G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Economy Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium

features

  • Horizontal one-piece design with all brass piston construction
  • Replaceable Viton® O-Ring
  • Hand tight design provides leak-free connection
  • Replaceable rubber tilt valve
  • Easy-to-read contents gauge with rubber protective cover

includes

  • Gauge
Gas Type Helium
Type Inflating/Purging
Inlet Pressure [Max] 3000 psi
Inlet Connection CGA 580
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison