- Flow Gauge Regulator
- Gas Type: Argon
features
- Dual scale flow gauge calibrated for Argon/Carbon Dioxide services
- Durable Neoprene diaphragm maintains consistent flow rates
- Protective inlet filtering system extends regulator life
- KEL-F® seat assembly
| Inlet Pressure [Max] | 3000 psig |
| Inlet Connection | CGA 580 |
| Type | Regulator |
| Flow Capacity | 0.350 SCFH |
| Body Material | Machined Brass |
| Gas Type | Argon |
| Outlet Connection | 9/16 in - 18 RH(M), 5/8 in - 18 RH(F) |
| Gauge Size | 2 in |
| Weight | 1.1 LB |

