- REB Series Purging/Testing Regulator
- Inflating/Purging
- Gas Type: Nitrogen
features
- KEL-FTM seat assembly withstands high service pressures
- Durable tee handles
| Gauge Size | 2 in |
| Type | Inflating/Purging |
| Filter Material | Sintered |
| Flow Capacity | 1500.000 SCFH [Max] |
| Outlet Connection | 1/4 in. SAE Flare |
| Body Material | Machined Brass |
| Outlet Pressure | 0.0 psi [Min], 450.0 psi [Max] |
| Inlet Pressure [Min] | 0 psi |
| Inlet Pressure [Max] | 3000 psi |
| Inlet Connection | CGA 580 |
| Gas Type | Nitrogen |
| Length | 6 in |
| Height | 4 1/4 in |
| Weight | 2.0 LB |

