- REF Series Flowmeter Regulator
- Gas Type: Argon
features
- Durable brass piston design
- Dependable PTFE seat assembly
- Dual inlet filtering system extends regulator life
- Durable flow tube with large, easy to read gradients and shatter-resistant cover
- Dual calibrated tube for Argon/Carbon Dioxide service
- Back pressure compensated flowmeter
- Sensitive needle valve for fine adjustment
includes
- 6 ft neoprene hose w/ fittings
| Inlet Pressure [Max] | 3000 psi |
| Inlet Pressure [Min] | 0 psi |
| Body Material | Machined Brass |
| Gas Type | Argon |
| Flow Capacity | 0.000 SCFH [Min], 70.000 SCFH [Max] |
| Outlet Connection | 9/16 in - 18 RH(M), 5/8 in - 18 RH(F) |
| Style | Piston |
| Inlet Connection | CGA 580 |
| Weight | 2.09 LB |

