- RF Series Flowmeter Regulator
- Gas Type: Argon
features
- Kel-F® seat assembly withstands high
- Dual inlet filtering system extends regulator life
- Self re-seating relief valve protects against
- Durable flow tube with large, easy to read gradients and shatter-resistant cover
- Dual calibrated tube for Argon/Carbon Dioxide service
- Sensitive needle valve for fine adjustment
- Back pressure compensated flowmeter
| Inlet Connection | CGA 580 |
| Gas Type | Argon |
| Inlet Pressure [Max] | 3000 psig |
| Diaphragm Material | Neoprene |
| Style | Diaphragm |
| Inlet Pressure [Min] | 0 psig |
| Outlet Connection | 9/16 in - 18 RH(M), 5/8 in - 18 RH(F) |
| Body Material | Anodized Aluminum |
| Flow Capacity | 0.000 SCFH [Min], 70.000 SCFH [Max] |
| Weight | 2.77 LB |

