Western Enterprises
312-RHP-2-4
RHP Series High Inlet/High Delivery Pressure Regulators
Item #101563677
- RHP Series High Inlet/High Delivery Pressure Regulator
- Gas Type: Compressed Air
features
- Dual safety relief valves protect against over-pressurization
- Self re-seating pressure relief valve
- Replaceable Delrin® thrust bushing for easy adjustment
- Consistent delivery pressure, minimizes fluctuation over a wide rage of inlet pressures
- Nickel chrome plated zinc bonnet
- Comp1? pressure compensated design
- KEL-F® seat assembly
- Dual inlet filtering system
- For high pressure cylinders up to 6000PSIG with applications that require high flow rates
| Flow Capacity | 3200.000 SCFH [Max] |
| Inlet Pressure [Max] | 6000 psi |
| Height | 6 in |
| Gauge Size | 2 in |
| Outlet Connection | 1/4 in. NPT(F) |
| Gas Type | Compressed Air |
| Inlet Connection | CGA 347 |
| Body Material | Machined Brass |
| Length | 4 1/2 in |
| Outlet Pressure | 0.0 psi [Min], 180.0 psi [Max] |
| Depth | 7 in |
| Weight | 3.41 LB |
