- RP Series F.R.O.G. Preset Flow Regulator
- Gas Type: Argon
features
- Protective inlet filter extends reuglator life
- Internal safety relief quards against over-pressurization
- Easy-to-use - preset flow requires no adjustment
- Dependable brass piston with PTFE seat
- For supplying a preset flow of inert shielding gas for M.I.G. welding applications
| Flow Capacity | 30.000 SCFH |
| Inlet Pressure [Min] | 0 psi |
| Body Material | Machined Brass |
| Gas Type | Argon |
| Inlet Connection | CGA 580 |
| Inlet Pressure [Max] | 3000 psi |
| Outlet Type | Barbed Nipple |
| Outlet | 3/16 in, 1/4 in |
| Length | 3 3/8 in |
| Height | 1 3/8 in |
| Weight | 0.62 LB |

