- RPB-3 Gas Savers
- Gas Type: Argon/CO2
features
- Chrome plated zinc bonnet
- Factory set at 4 psig but easily adjustable to meet a range of requirements
| Inlet Connection | 5/8 in - 18 RH(M) |
| Inlet Pressure [Max] | 200 psi |
| Diaphragm Material | Neoprene |
| Height | 5 3/4 in |
| Outlet Connection | 9/16 in - 18 RH(M), 5/8 in - 18 RH(F) |
| Gas Type | Argon/CO2 |
| Length | 3 in |
| Inlet Pressure [Min] | 0 psi |
| Body Material | Machined Aluminum |
| Weight | 1.6 LB |

