Skip to content Skip to navigation menu
Western Enterprises312-RPB-6

312-RPB-6

Deluxe Balloon Inflators
Item #101558208
  • Deluxe Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium
Western Enterprises312-RPB-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deluxe Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium

features

  • Heavy duty all brass piston design
  • Replaceable rubber tilt valve for simple, fast inflation of latex balloons
  • Replaceable brass quick tie hook for use with latex balloon sealing discs
  • Filtered throughout to trap foreign matter and extend regulator life
  • Economy gauge with rubber protective cover
Inlet Pressure [Max] 3000 psi
Gas Type Helium
Type Inflating/Purging
Inlet Connection CGA 580
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison