Skip to content Skip to navigation menu
Western Enterprises312-RPB-6HG

312-RPB-6HG

Deluxe Balloon Inflators
Item #101571368
  • Deluxe Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium
Western Enterprises312-RPB-6HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deluxe Balloon Inflator
  • Inflating/Purging
  • Gas Type: Helium

features

  • Heavy duty all brass piston design
  • Replaceable rubber tilt valve for simple, fast inflation of latex balloons
  • Replaceable brass quick tie hook for use with latex balloon sealing discs
  • Hand tight cylinder connection provides leak-free installation
  • Filtered throughout to trap foreign matter and extend regulator life
  • Easy to read color-coded cylinder contents gauge
  • Economy gauge with rubber protective cover
Gas Type Helium
Inlet Connection CGA 580
Type Inflating/Purging
Inlet Pressure [Max] 3000 psi
Weight 1.65 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison