- RS Series High Delivery Pressure Regulator
- Gas Type: Inert Gas
features
- Machined brass body and bonnet resists corrosion and extends service life
- Dependable brass piston design
- KEL-F seat assembly withstands high service pressures
- Dual inlet filtering extends regulator life
- Outlet 180° opposed to inlet
| Gas Type | Inert Gas |
| Body Material | Brass |
| Outlet Pressure | 0.0 psi [Min], 1500.0 psi [Max], 2000.0 psi [Max] |
| Gauge Size | 2 1/2 in |
| Inlet Pressure [Max] | 3000 psi |
| Inlet Connection | CGA 580 |
| Height | 5 1/2 in |
| Flow Capacity | 2550.000 SCFH [Max] |
| Outlet Connection | 1/4 in. NPT(F) |
| Length | 6 1/2 in |
| Weight | 1.01 LB |

