Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Western Enterprises312-RWS-2-13

312-RWS-2-13

RWS Series Flowmeters
Item #101563678
  • RWS Series Flowmeters
  • Gas Type: Argon/CO2
Western Enterprises312-RWS-2-13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RWS Series Flowmeters
  • Gas Type: Argon/CO2

features

  • Durable flow tube with large, easy to read gradients and shatter-resistant cover
  • Dual calibrated
  • Sensitive, easily adjusted needle valve
  • Protective inlet filter extends flowmeter life
  • Made in USA
Gas Type Argon/CO2
Inlet Size 1/8 in NPT(F)
Flow Capacity 0.000 SCFH [Min], 70.000 SCFH [Max]
Inlet Pressure 50 psig
Outlet Connection 9/16 in - 18 RH(M), 5/8 in - 18 RH(F)
Weight 1.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison