- Cartridge Valve
| Connections | 1/4 in NPTM x 1/4 in NPTM |
| Pressure [Max] | 3000 psig |
| Style | Male Body, Soft Seat |
| Material | Stainless Steel |
| Weight | 0.26 LB |
| Connections | 1/4 in NPTM x 1/4 in NPTM |
| Pressure [Max] | 3000 psig |
| Style | Male Body, Soft Seat |
| Material | Stainless Steel |
| Weight | 0.26 LB |