- Cartridge Valve
| Material | Stainless Steel |
| Connections | 1/4 in NPTM x 1/4 in NPTM |
| Pressure [Max] | 6000 psig |
| Style | Male 90°, Metering Seat |
| Weight | 0.31 LB |
| Material | Stainless Steel |
| Connections | 1/4 in NPTM x 1/4 in NPTM |
| Pressure [Max] | 6000 psig |
| Style | Male 90°, Metering Seat |
| Weight | 0.31 LB |