- Stainless Steel Cartridge Valve
| Pressure [Max] | 6000 psig |
| Connection Type | Female/Female |
| Style | Female, Metal-To-Metal Seat |
| Used With | Corrosive Gases |
| Inlet Connection | 1/4 in NPT(F) |
| Type | Metal to Metal Cartridge |
| Shape | Straight |
| Material | Stainless Steel |
| Outlet Connection | 1/4 in. NPT(F) |
| Weight | 0.5 LB |

