- Regulator Inlet Nut
- Male
- Gas Type: Acetylene (POL)
| Thread Direction | LH |
| Type | Nut |
| Material | Stainless Steel |
| Connection Type | Male |
| Thread - TPI or Pitch | .880 in - 14 NGO |
| Gas Type | Acetylene (POL) |
| CGA No. | CGA-510 |
| Weight | 0.16 LB |
| Thread Direction | LH |
| Type | Nut |
| Material | Stainless Steel |
| Connection Type | Male |
| Thread - TPI or Pitch | .880 in - 14 NGO |
| Gas Type | Acetylene (POL) |
| CGA No. | CGA-510 |
| Weight | 0.16 LB |