- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-510, CGA-580, CGA-590 |
| Material | Stainless Steel |
| Gas Type | Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air |
| Length | 3 in |
| Weight | 0.01 LB |

