- Regulator Inlet Nipple
- Gas Type: Corrosive Gases
| Material | Stainless Steel |
| CGA No. | CGA-330 |
| Thread Size | 1/4 in (NPT) |
| Length | 2 in |
| Gas Type | Corrosive Gases |
| Weight | 0.12 LB |
| Material | Stainless Steel |
| CGA No. | CGA-330 |
| Thread Size | 1/4 in (NPT) |
| Length | 2 in |
| Gas Type | Corrosive Gases |
| Weight | 0.12 LB |