- Regulator Inlet Nut
- Female
- Gas Type: Corrosive Gases
| CGA No. | CGA-330 |
| Thread Direction | LH |
| Connection Type | Female |
| Material | Stainless Steel |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Type | Nut |
| Gas Type | Corrosive Gases |
| Weight | 0.17 LB |
| CGA No. | CGA-330 |
| Thread Direction | LH |
| Connection Type | Female |
| Material | Stainless Steel |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Type | Nut |
| Gas Type | Corrosive Gases |
| Weight | 0.17 LB |