- Regulator Inlet Nut
- Female
- Gas Type: Air
| Thread Direction | RH |
| Gas Type | Air |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| CGA No. | CGA-347 |
| Connection Type | Female |
| Type | Nut |
| Material | Stainless Steel |
| Weight | 0.21 LB |
| Thread Direction | RH |
| Gas Type | Air |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| CGA No. | CGA-347 |
| Connection Type | Female |
| Type | Nut |
| Material | Stainless Steel |
| Weight | 0.21 LB |