- Regulator Inlet Nipple
- Gas Type: Air
| CGA No. | CGA-347 |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| Material | Stainless Steel |
| Gas Type | Air |
| Weight | 0.17 LB |
| CGA No. | CGA-347 |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| Material | Stainless Steel |
| Gas Type | Air |
| Weight | 0.17 LB |