- Regulator Inlet Nut
- Female
- Gas Type: Inert Gas
| Thread Direction | LH |
| Gas Type | Inert Gas |
| Type | Nut |
| Thread - TPI or Pitch | 1.035 in - 14 NGO |
| Connection Type | Female |
| Material | Stainless Steel |
| CGA No. | CGA-677 |
| Weight | 0.19 LB |
| Thread Direction | LH |
| Gas Type | Inert Gas |
| Type | Nut |
| Thread - TPI or Pitch | 1.035 in - 14 NGO |
| Connection Type | Female |
| Material | Stainless Steel |
| CGA No. | CGA-677 |
| Weight | 0.19 LB |