- Regulator Inlet Nut
- Female
- Gas Type: Oxygen
| Thread Direction | RH |
| Material | Stainless Steel |
| Connection Type | Female |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Type | Nut |
| Weight | 0.15 LB |
| Thread Direction | RH |
| Material | Stainless Steel |
| Connection Type | Female |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Type | Nut |
| Weight | 0.15 LB |