- Regulator Inlet Nipple
- Gas Type: Air
| Thread Size | 1/4 in (NPT) |
| Length | 3 in |
| CGA No. | CGA-347 |
| Gas Type | Air |
| Style | Hand-Tight |
| Material | Stainless Steel |
| Weight | 0.18 LB |
| Thread Size | 1/4 in (NPT) |
| Length | 3 in |
| CGA No. | CGA-347 |
| Gas Type | Air |
| Style | Hand-Tight |
| Material | Stainless Steel |
| Weight | 0.18 LB |