- Regulator Inlet Nut
- Female
- Gas Type: Ammonia
| Material | Stainless Steel |
| Connection Type | Female |
| Thread Direction | RH |
| Thread - TPI or Pitch | 1.125 in - UNS-2A |
| Gas Type | Ammonia |
| CGA No. | CGA-705 |
| Weight | 0.02 LB |
| Material | Stainless Steel |
| Connection Type | Female |
| Thread Direction | RH |
| Thread - TPI or Pitch | 1.125 in - UNS-2A |
| Gas Type | Ammonia |
| CGA No. | CGA-705 |
| Weight | 0.02 LB |