- Regulator Inlet Nut
- Male
- Gas Type: Argon, Nitrogen, Helium
| Thread - TPI or Pitch | .960 in - 14 NGO |
| Material | Stainless Steel |
| Gas Type | Argon, Nitrogen, Helium |
| Thread Direction | RH |
| Connection Type | Male |
| CGA No. | CGA-580 |
| Type | Nut |
| Weight | 1.9 LB |
| Thread - TPI or Pitch | .960 in - 14 NGO |
| Material | Stainless Steel |
| Gas Type | Argon, Nitrogen, Helium |
| Thread Direction | RH |
| Connection Type | Male |
| CGA No. | CGA-580 |
| Type | Nut |
| Weight | 1.9 LB |