- ST Series Stem Regulator
- Inflating/Purging
- Gas Type: Inert Gases
features
- Protective inlet filter extends regulator life
- Reliable piston and set assembly
| Inlet Connection | CGA 680 |
| Gas Type | Inert Gases |
| Type | Inflating/Purging |
| Flow Capacity | 6120.000 SCFH [Max] |
| Outlet Connection | 1/4 in. NPT(M) |
| Inlet Pressure [Max] | 5500 psi |
| Body Material | Solid Brass |
| Weight | 0.6 LB |

